- Description:SpeedVac™ SPD120 vacuum concentrator, ambient, 35...80 °C in 5 °C increments, 230 V, 50 Hz
- W×D×H:33×46×36 cm
- Weight:26 kg
- Pk:1
The Thermo Scientific™ Savant™ SpeedVac™ SPD120 vacuum concentrator can be used with a wide variety of solvents and offers resistance to methanol, acetonitrile with 0.1% TFA, and other aggressive solvents used in DNA and biological samples. With a medium-capacity, modular[1] design, the SPD120 vacuum concentrator can also be used for applications where freeze-drying or lyophilisation is needed.
- Proven reliability: Over 50 years of experience behind the Savant SpeedVac family of products
- Consistency of drying time: Glass lid helps reduces drying times and prevents condensation
- User friendly: An intuitive interface allows the use of three modifiable preset programs to set the temperature and run time for efficient operation
- Safety assurance: Standard lid is equipped with a soft-close mechanism that locks securely to help ensure safety for samples and users. Provides hands free operation when loading or unloading the rotor lid-stay mechanism. Audible alarm to alert user when operation is finished
- Data transfer: Ability to download live run data from a USB port helps ensure accurate and consistent data collection and transferability
The SPD120-230 is an advanced surge protection device essential for safeguarding sensitive equipment in various laboratory and industrial applications. It ensures reliable operation and protects critical processes such as DNA biological sample storage, DNA/RNA precipitation, HPLC sample analysis, PCR sample preparation, oligonucleotide synthesis, lipid extract drying, flash chromatography, solid-phase synthesis cleavage, and natural product purification. By mitigating transient overvoltages, the SPD120-230 maintains the integrity of your equipment and processes, making it an indispensable asset for maintaining high-quality results and reducing maintenance costs.