Thermo Scientific™ Digital Platform Rocker
BARN88882014
- Description:Digital platform rocker
- Electrical:100 - 240 V, 50/60 Hz, 0,1 A
- Speed range:1 - 70 min⁻¹
- Load capacity:8 kg
- Weight:11,5 kg
- W×D×H:282×322×19 mm
- Pk:1
The Thermo Scientific™ Digital platform rockers provide gentle motion for mixing samples. Designed for hybridization, blotting and staining or distaining gels.
- Digital display of speed and time
- Easy adjustable rocking angle: 1 to 48° (±24°)
- Precise speed control: ±1 min⁻¹ ≤50 min⁻¹, ±2 min⁻¹ >50 min⁻¹
- Timer range: continuous, 1 s to 9999 mins
- Optional double platform for increased capacity