HBO Fluorescence Microscope, IM-300
Catalog # OPTKIM-300FL4
Supplier: OPTIKA
New Product
Specifications
- Model:IM-300FL4
- Description:HOB Fluorescence microscope with IOS U-Plan objectives
- Interpupillary adjustment:Adjustable between 50 and 75 mm
- Condenser:LWD pre-centered condenser, N.A. 0,30, supplied with blue (LBD) filter
- Observation method:Brightfield and fluorescence
- Eyepieces:WF 10×/22 mm with pointer adjustment and rubber eyecup
- Focusing system:Coaxial coarse and fine knobs
- Head:45° inclined, 360° rotating
- Illumination:Epi-illumination: HBO 100 W high pressure mercury lamp
Transmitted illumination: X-LED⁸ with white 8 W LED (6,300K) with brightness control. With aperture diaphragm Multi-plug 100 - 240V/6 Vdc external power supply - Nosepiece:Quintuple
- Objectives:IOS LWD U-Plan F 10×, 20× and 40×
- Stage:Fixed stage, 250×290 mm, with round glass and metal stage inserts for slides and 54 mm Ø, Petri dishes.
- Working distance:72 mm
- Pk:1
- Type:Trinocular
Specifications
About this item
Advanced inverted microscope for brightfield and fluorescence observations with Semi-Apo IOS LWD U-PLAN F objectives to enhance the visibility of the sample and increase the overall contrast.
The HBO fluorescence illuminator provides an outstanding flexibility of use, standing the blue and green filter sets (supplied as standard) for Auramine, FITC, GFP and YFP (with blue filter set) plus Rhodamine, Texas Red and TRITC (with the green one), yet giving the possibility to combine any other specific filter sets for future upgrade.
Transmitted light through the exclusive X-LED⁸ to ensure great-looking, rich and high-quality specimen view.