Rotary Evaporator, 212 FW-G
Catalog # KNFA340995
Supplier: KNF
New Product
Specifications
- Protection class:IP 20
- Rotation speed:5 - 315 rpm
- Temperature range:10...90 °C
- Description:Rotary evaporator
- W×D×H:554×365×745 mm
- Width:13,5 kg
- Display:Digital black/white
- Pk:1
Specifications
About this item
Rotary evaporator RE 212 FW-G, vertical condenser, for use under vacuum, electronic flask lift, no chiller included, no pump included, water bath included.
- Rotation speed range: 5 to 315 rpm (clockwise and counter-clockwise)
- Compact heating baths with digital display (standard water bath, optional oil bath)
- Heating bath temperature: 10 to 90 °C (10 to 180 °C for the optional oil bath)
- Right or left side heating bath placement option
- Robust and chemical-resistant vacuum seal
- Optional protective cover for heating bath available
The RE 212 FW-G rotary evaporator offers a convenient user interface and its compact design makes efficient use of laboratory bench space. Easy manual height adjustment makes operation both simple and safe. For applications such as powder drying and separation of suspensions in a fluid, the evaporation flask can be rotated clockwise or counter-clockwise. Furthermore, two heating baths are available: a standard water heating bath and an optional oil heating bath.
Ordering information: A protective cover is available separately for added safety.