Order Entry
Finland
ContactUsLinkComponent
Moisture Analyser, MB92
Moisture Analyser, MB92
Catalog # 611-5850
Supplier:  OHAUS
New Product
undefined
Moisture Analyser, MB92
Catalog # 611-5850
Supplier:  OHAUS
New Product

Specifications

  • Model:
    MB92
  • Capacity:
    90 g
  • Communication interface:
    RS232; USB host; USB device
  • Voltage:
    240 V
  • Operating temperature range:
    10...40 °C
  • Readability:
    1 mg/0,01%
  • Pan size:
    90 mm
  • Dimensions:
    350×210×140 mm
  • Repeatability:
    0,015% (10 g sample); 0,08% (3 g sample)
  • Pk:
    1

Specifications

About this item

High performance moisture analysis with advanced features for the most demanding application.

  • Robust and durable with the new carbon heating technology and an upgraded full colour capacitive touchscreen
  • MB92 is the perfect choice for users demanding a high level of performance and precision
  • Multiple drying profiles, shut off criteria and methods offer great flexibility in method creation
  • Enhanced password protection ensures greater data security and integrity
  • A full glass panel and tool-free heating chamber assembly makes cleaning and maintenance easy
  • Perfect for both the laboratory and the production floor
  • External calibration

The new MB92 features a redesigned housing, innovative carbon fiber heating and upgraded load cell for enhanced durability and performance. Ideal for users demanding a higher level of performance on both the laboratory and production floor, offering greater data security and integrity with password protection.

Certifications: IEC/EN 61010-1; IEC/EN 61010-2-010; IEC/EN 61326-1 Class B, Basic environments; CSA; RCM; WEEE.
Delivery: Includes pan handle, in-use cover, sample pans and glass fibre pads. Supplied with plastic in use protective cover.