Conductivity Cell, LTC1/24
Catalog # WTWALTC1/24I
Supplier: WTW
New Product
Specifications
- Conductivity:1 µS/cm - 100 mS/cm
- Connection:S8 coaxial plug head with thread PG 13.5
- Ø×L:12×120 mm
- Description:Conductivity cell special graphite sealed in epoxy, immersion depth: 15 mm, Pressure: <6 bar
- Material:Epoxy
- Pk:1
- Temp.:−5...+80 °C
- Cell constant:1 cm⁻¹ ±20%
Specifications
About this item
The conductivity sensor LTC1/24 combines enhanced 2-electrode technology with rugged design in a 12 mm plastic body.
- Wide measuring range
- Low maintenance
- Easy cleaning
- Store within the protective cap filled with distilled water
- Special graphite sealed in epoxy electrode material
Ideal for universal application (water and waste water technology) in on-line monitoring as well as in connection with pocket and field instrumentation.