Ceramic Magnetic Hotplate Stirrers, AREC 10 Digital
New Product
Powerful digital hotplate stirrers that features a highly resistant 26 cm (10") square ceramic plate, ideal for laboratories requiring a spacious working surface. The AREC 10 Digital offers advanced stirring and heating performance, ensures precise temperature control, maximum reliability, improved safety features and ease of use. The unit has an aluminium body and technopolymer housing.
- Advanced heating plate technology ensures temperature homogeneity and stability up to 550 °C
- Precise thermoregulation of the medium with PT100/PT1000 probe (±1 °C) and VTF Digital Thermoregulator (±0,5 °C)
- Thermoregulation range from room temperature to 350 °C
- Brushless motor ensuring power and resistance over time
- Stir up to 25 L volume (H₂O) from 100 up to 1500 min⁻¹ (rpm)
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
- The robust 260 cm ceramic top offers exceptional chemical and scratch resistance and is easy to clean with a simple wipe-down
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50 °C, even when inactive
Construction materials: Aluminum body, technopolymer enclosure
: CE; CB; cNEMKOus.
: Available as AREC 10 Digital or as AREC 4 Digital System with PT100 probe or VTF digital thermoregulator.
- Catalog No:
- VELPSC20500691
- VELPSB20500691
- VELPSA20500691
- VELPF20500691
- Model:
- AREC 10 Digital
- AREC 10 Digital
- AREC 10 Digital
- AREC 10 Digital
- Plate material:
- Ceramic
- Ceramic
- Ceramic
- Ceramic
- Plate dimensions:
- 260×260 mm
- 260×260 mm
- 260×260 mm
- 260×260 mm
- Max. stirring capacity H₂O:
- 25 L
- 25 L
- 25 L
- 25 L
- Speed range:
- 100 - 1500 rpm
- 100 - 1500 rpm
- 100 - 1500 rpm
- 100 - 1500 rpm
- W×D×H:
- 280×420×100 mm
- 280×420×100 mm
- 280×420×100 mm
- 280×420×100 mm
- Control type:
- Analogue speed control and heating control
- Analogue speed control and heating control
- Analogue speed control and heating control
- Analogue speed control and heating control
- Temperature range:
- Ambient...550 °C
- Ambient...550 °C
- Ambient...550 °C
- Ambient...550 °C
- Temperature setting accuracy:
- 1 °C
- 1 °C
- 1 °C
- 1 °C
- Power consumption:
- 1530 W
- 1530 W
- 1530 W
- 1530 W
- Weight:
- 5,6 kg
- 5,6 kg
- 5,6 kg
- 5,6 kg