Order Entry
Finland
ContactUsLinkComponent
Ceramic Magnetic Hotplate Stirrers, AREC 4 Digital
Ceramic Magnetic Hotplate Stirrers, AREC 4 Digital
Supplier:  VELP SCIENTIFIC
New Product
Certificates
undefined
Ceramic Magnetic Hotplate Stirrers, AREC 4 Digital
Supplier:  VELP SCIENTIFIC
New Product

Specifications

  • Catalog No:
  • VELPSB20500671
  • VELPSC20500671
  • VELPSA20500671
  • VELPF20500671
  • Model:
  • AREC 4 Digital
  • AREC 4 Digital
  • AREC 4 Digital
  • AREC 4 Digital
  • Plate material:
  • Ceramic
  • Ceramic
  • Ceramic
  • Ceramic
  • Plate dimensions:
  • 100×100 mm
  • 100×100 mm
  • 100×100 mm
  • 100×100 mm
  • Max. stirring capacity H₂O:
  • 5 L
  • 5 L
  • 5 L
  • 5 L
  • Speed range:
  • 100 - 1500 rpm
  • 100 - 1500 rpm
  • 100 - 1500 rpm
  • 100 - 1500 rpm
  • W×D×H:
  • 160×270×100 mm
  • 160×270×100 mm
  • 160×270×100 mm
  • 160×270×100 mm
  • Control type:
  • Analogue speed control and heating control
  • Analogue speed control and heating control
  • Analogue speed control and heating control
  • Analogue speed control and heating control
  • Temperature range:
  • Ambient...550 °C
  • Ambient...550 °C
  • Ambient...550 °C
  • Ambient...550 °C
  • Temperature setting accuracy:
  • 1 °C
  • 1 °C
  • 1 °C
  • 1 °C
  • Power consumption:
  • 280 W
  • 280 W
  • 280 W
  • 280 W
  • Weight:
  • 1,9 kg
  • 1,9 kg
  • 1,9 kg
  • 1,9 kg

Specifications

Related Information