REC 10 Digital Ceramic Hot Plate
Catalog # VELPF20700693
Supplier: VELP SCIENTIFIC
New Product
Specifications
- Weight:5,3 kg
- Temperature range:Ambient...550 °C
- Description:REC 10 Digital hotplate, 1510 W
- W×D×H:280×100×420 mm
- Model:REC 10 Digital
- Plate dimensions:260×260 mm
- Plate material:Ceramic
- Pk:1
Specifications
About this item
A digital hotplate with a 26 cm (10") square ceramic plate provides high corrosion resistance, precise temperature control and enhanced safety features. It is the ideal solution for laboratories requiring a large working surface. The unit has an aluminium body and technopolymer housing.
- REC 10 Digital provides a spacious 26 cm (10") plate for demanding heating tasks, ensuring temperature homogeneity and optimum heat transfer
- Designed for ease of use and excellent resistance to chemicals
- Digital display for precise temperature setting up to 550 °C
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50 °C, even when inactive
- Accommodates flasks of up to 25 L volume
- Precise thermoregulation of the medium with PT100/PT1000 probe (±1 °C) and VTF Digital thermoregulator (±0,5 °C)
- Designed for a long lifespan and has 3 years warranty with online product registration
Construction materials: Aluminum body, Technopolymer enclosure
Temperature setting resolution: 1 °C
External temperature probe: Yes, additional PT100/PT1000/VTF
Thermoregulation range: Ambient to 350 °C; ±0,5 °C (VTF), ±1,0 °C (PT100, PT1000)
Certifications: CE; CB; cNEMKOus.