DEGASi® Prep+ Stand Alone Degasser
Supplier: COLLECTION PREFIX HPLC
New Product
Certificates
About this item
DEGASi® PREP+ uses a revolutionary new technology that makes it possible to degass organic solutions with higher flows in a cost effective manner.
- Outstanding chemical compability flow path
- Ultra-high degassing efficiency
- New cost effective technology
- Maximum flow rate: 200 ml/min
- Liquid connection: ¹/₄"-28 female port
DEGASi® PREP+ is a perfect choice for efficient degassing of many types of liquids at high flow rates, up to 75 to 100 ml/min per chamber. Available in 1, 2 and 4 channels with an optional analytical flow chamber.
Applications: Preparative HPLC, flash chromatography, high-throughput applications, dispensing applications, ink degassing - all types of ink including organic solvent based ink and UV-ink.
Specifications
- Catalog No:
- HPLC0001-0420-L
- HPLC0001-0420-XL
- HPLC0001-0220-L
- HPLC0001-0420
- HPLC0001-0120
- HPLC0001-0220
- Max. pressure:
- 3,5 bar
- 3,5 bar
- 3,5 bar
- 3,5 bar
- 3,5 bar
- 3,5 bar
- Pressure drop:
- 0,0226 kPa/ml/min
- 0,0226 kPa/ml/min
- 0,0226 kPa/ml/min
- 0,0226 kPa/ml/min
- 0,0226 kPa/ml/min
- 0,0226 kPa/ml/min
- Wetted materials:
- Systec AF™, PEEK, PPS(GF), PTFE(GF), FEP
- Systec AF™, PEEK, PPS(GF), PTFE(GF), FEP
- Systec AF™, FEP, Tefzel, PTFE and glass-filled PPS
- Systec AF™, PEEK, PPS(GF), PTFE(GF), FEP
- Systec AF™, PEEK, PPS(GF), PTFE(GF), FEP
- Systec AF™, PEEK, PPS(GF), PTFE(GF), FEP
- W×D×H:
- 260×290×110 mm
- 260×290×110 mm
- 260×150×110 mm
- 260×290×110 mm
- 295×80×110 mm
- 260×150×110 mm