Magicard™ Colour Film for Magicard™ 600, 200 Shot
Catalog # BRDY321967
Supplier: Brady
New Product
Specifications
- Colour:Assorted
- Description:200 shot colour film, 4-colour ribbon (Cyan, Magenta, Yellow, Black), 200 single-sided cards
- Length:10 m
- Seq:01
- Pk:1
- Width:60 mm
- For:Magicard™ 600
Specifications
About this item
The Magicard™ colour ribbon is perfect for full colour prints with a Magicard™ 600 printer.
- High-quality, full colour ribbon
- Yellow, Magenta, Cyan, Black with an overcoat
- Includes a cleaning roller for dust-free printing
Print 200 single-sided cards.
Delivery: Includes 1 dye film and 1 cleaning roller.