HypaGuard Foil Blankets
Catalog # SAFIQ2023T
Supplier: SAFETY FIRST AID GROUP
New Product
Specifications
- Description:HypaGuard Foil blankets, box of 6
- Seq:02
- Pk:6
Specifications
About this item
The HypaGuard Foil Blanket is a mylar covering designed to reflect body heat back towards the wearer to keep them warm.
- Ideal for casualties in shock or suffering from hypothermia
- Reflects 90% of radiated body heat
- Mylar construction reflects over 90% of the wearer's body heat
The blankets are folded compactly (10×6 cm) individually wrapped in sealable pouches and unfold easily to their full size (210×130 cm). The multi-purpose blankets are not limited to first aid uses, they can also be used for anything from sporting events to outdoor concerts and gigs.
Packaging: The blankets are supplied in a box for ease of storage. Individually wrapped in sealable packets.