WypAll® 7041 Rolled Hand Towel Dispenser
Catalog # 115-2179
Supplier: KIMBERLY CLARK
Specifications
- Colour:White
- Description:WypAll® Rolled hand towel plastic dispenser, 7041, 25 cm
- W×D×H:15×15,7×32,4 mm
- Pk:1
Specifications
About this item
The essential rolled dispenser for any business. Compatible with a range of washroom products, this dispenser promotes hygiene and helps to manage costs through controlled dispensing.
- No touch dispensing, helps reduce contamination and the spread of germs
- Can be wall mounted for convenience
- Designed to help increase productivity and reduce waste - practical and easy Clean design with a white, plastic finish with no dirt or dust traps
The practical and easy to clean design makes it the perfect product for any washroom environment. Compatible with Scott® hand towels and WypAll® wipers.