Industrial gloves, HYFLEX® 11-581
: Ansell
New Product
The lighest EN ISO CUT F & ANSI/ISEA 105-2024 CUT A6 gloves offering 20% for comfort and dexterity.
- Ultra-lightweight design
- Silicone free
- Excellent grip
- Feature thumb crotch reinforcement ideal for dry and slightly oily applications
These gloves offere six times greater cut resistance, using Next Generation single HPPE yarn developed with INTERCEPT™ Cut Resistance Technology for reliable hand protection. Featuring FORTIX™ Technology and thumb crotch reinforcement, these hand protection gloves ensure safer handling in abrasive conditions.
In addition, HyFlex® 11-581 protective gloves allow wearers to work with multiple touchscreen devices while keeping them on.
Recommended for: Assembly of sharp parts, handling sharp metal parts, light duty stamping and maintenance.
Liner colour: Grey
Washing temperature: 40 °C
: EN 388:2016 (3X42F), EN 16350
Food contact approved
Food contact approved
: 12 pairs/bag, 12 bags/carton.
- Catalog No:
- ANSE11-581/7
- ANSE11-581/10
- ANSE11-581/8
- ANSE11-581/9
- ANSE11-581/11
- ANSE11-581/6
- ANSE11-581/12
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Liner material:
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- HPPE/carbon/nylon/spandex
- Finish:
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Palm nitrile dipped, thumbcrotch reinforcement
- Gauge:
- 21
- 21
- 21
- 21
- 21
- 21
- 21
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (3X42F), EN 16350
- EN 388:2016 (3X42F), EN 16350
- EN 388:2016 (3X42F), EN 16350
- EN 388:2016 (3X42F), EN 16350
- EN 388:2016 (3X42F), EN 16350
- EN 388:2016 (3X42F), EN 16350
- EN 388:2016 (3X42F), EN 16350
- Anti-static:
- +
- +
- +
- +
- +
- +
- +
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +