Hi-Vis Tablet Pocket Executive Vests
Supplier: Portwest
Certificates
About this item
This version of the classic executive vest brings the same features, including multiple pockets for ample storage, with the addition of a zipped tablet pocket.
- Front zip opening for easy access
- Seven pockets for ample storage
- External tablet pocket for safe storage
- Two lower patch pockets and phone pocket
- ID card holder for convenient display
- Radio loop for easy clipping of a radio
The zipped tablet pocket can accommodate tablets as large as 26,7 cm (10,5" without a case). Recommended for use in environments requiring high visibility and reflective clothing.
Certifications: EN ISO 20471 Class 2. RIS 3279 TOM Issue 2 (Orange only).
Specifications
- Catalog No:
- PRTWC357YERL
- PRTWC357YERM
- PRTWC357ORRL
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Gender:
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester warp knit
- 100% polyester warp knit
- 100% polyester warp knit
- Weight:
- 124 g
- 124 g
- 124 g