Order Entry
Finland
ContactUsLinkComponent
Multi-position magnetic stirrers, MIX series
Multi-position magnetic stirrers, MIX series
Supplier:  2MAG
Certificates
undefined
Multi-position magnetic stirrers, MIX series
Supplier:  2MAG

Specifications

  • Catalog No:
  • 442-0755
  • 442-0800
  • 442-0806
  • 442-0752
  • Model:
  • MIX 15
  • MIX 15 eco
  • MIX 4 MS
  • MIX 6
  • No. of stirring positions:
  • 15; 65 mm between each
  • 15; 65 mm between each
  • 4; 140 mm between each
  • 6; 130 mm between each
  • Max. stirring capacity per stirrer H₂O:
  • 3000 ml
  • 1500 ml
  • 3000 ml
  • 3000 ml
  • Speed range:
  • 100 - 2000 min⁻¹
  • 120 - 1200 min⁻¹
  • 100 - 2000 min⁻¹
  • 100 - 2000 min⁻¹
  • Power input:
  • 20 W
  • 10 W
  • 28 (4×7) W
  • 20 W
  • Plate material:
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Plate dimensions:
  • 245×425 mm
  • 245×425 mm
  • 245×425 mm
  • 245×425 mm
  • W×D×H:
  • 245×425×38 mm
  • 245×425×38 mm
  • 245×425×38 mm
  • 245×425×38 mm
  • Weight:
  • 9,0 kg
  • 9,0 kg
  • 9,1 kg
  • 9,0 kg

Specifications

Related Information