Sorrento Zip Neck Sweatshirts
Supplier: Portwest
Certificates
About this item
A classic design with high neck and quarter zip, this sweatshirt offers a relaxed and comfortable fit and sits neatly when layered.
- Knitted fabric with brushed backing
- Quarter length centre front zip for added comfort and versatility
- Ideal for corporate wear and custom finishes
- 40+ UPF rated fabric to block 98% of UV rays
Knitted fabric with brushed backing. Ribbed cuffs and hem provide added comfort and excellent fit.
Recommended for dry daily wear. Black and navy finishes.
Specifications
- Catalog No:
- PRTWB309BKRXXXL
- PRTWB309BKRXXL
- PRTWB309NARM
- PRTWB309NARS
- PRTWB309NARXL
- PRTWB309NARL
- PRTWB309BKRS
- PRTWB309NARXXXL
- PRTWB309NARXXL
- PRTWB309BKRL
- PRTWB309BKRM
- PRTWB309BKRXL
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 0,634 g/m²
- 0,608 g/m²
- 0,514 g/m²
- 0,51 g/m²
- 0,566 g/m²
- 0,546 g/m²
- 0,462 g/m²
- 0,598 g/m²
- 0,584 g/m²
- 0,556 g/m²
- 0,512 g/m²
- 0,548 g/m²