Anti-Static ESD T-Shirts, Short Sleeve
Supplier: Portwest
Certificates
About this item
This protective t-shirt is light and comfortable. Ideal for use in environments where electrostatic resistance is required.
- Suitable for use in ESD environments
- Tested to EN 61340-5-1
- Lightweight and comfortable fit
- High cotton content for superior comfort
Carbon fibre woven through the fabric provides superb anti-static protection. Available in multiple corporate colours, and ideal for overbranding.
Recommended for dry indoor use. Hamilton blue finish.
Certifications: EN 1149 -5. EN 61340-5-1. CE certified.
Specifications
- Catalog No:
- PRTWAS20HBRS
- PRTWAS20HBRXXL
- PRTWAS20HBRXXXL
- PRTWAS20HBRXL
- PRTWAS20HBRM
- PRTWAS20HBRL
- Garment application:
- Chemical protection
- Chemical protection
- Chemical protection
- Chemical protection
- Chemical protection
- Chemical protection
- Risk area:
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- 96% cotton, 4% carbon fibre
- Weight:
- 0,214 g/m²
- 0,29 g/m²
- 0,31 g/m²
- 0,264 g/m²
- 0,234 g/m²
- 0,244 g/m²