WX3 Eco Stretch Holster Trousers
Supplier: Portwest
Certificates
About this item
Portwest continues to push the boundaries in sustainable workwear with the introduction of the WX3 Eco stretch holster trousers. Designed with an active fit, this trouser uses premium recycled polyester with added stretch to give maximum range of movement when working.
- Eco-conscious certified recycled fabric
- 13 pockets for ample storage
- Zip off holster pockets for added versatility
- Incredibly durable and hardwearing
- Two tier knee pad pockets allowing two positioning options
- Side elastic waist for ultimate wearer comfort
- 40+ UPF rated fabric to block 98% of UV rays
- Slim fit design for exceptional comfort
- Swing away tool pockets
Two-way twill stretch fabric for ease of movement and added comfort. High rise back waistband ensures protection in all working positions. Recommended for dry indoor wear.
Certifications: EN 14404: 2004 + A1: 2010 Type 2 Level 0 (When used in combination with S156). CE certified.
Specifications
- Catalog No:
- PRTWT706BKR41
- PRTWT706BKR42
- PRTWT706BKR38
- PRTWT706BKR40
- PRTWT706BKR33
- PRTWT706BKR36
- PRTWT706BKR34
- PRTWT706BKR30
- PRTWT706BKR32
- PRTWT706BKR46
- PRTWT706BKR48
- PRTWT706BKR28
- PRTWT706BKR44
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Titanmill plus stretch eco: 65% recycled polyester, 33% cotton, 2% elastane
- Weight:
- 0,994 g/m²
- 1,01 g/m²
- 0,978 g/m²
- 0,99 g/m²
- 0,938 g/m²
- 0,95 g/m²
- 0,934 g/m²
- 0,91 g/m²
- 0,928 g/m²
- 1,05 g/m²
- 1,056 g/m²
- 0,906 g/m²
- 1,036 g/m²