Magnetic stirrer, MAXdrive
Supplier: 2MAG
Certificates
About this item
Robust magnetic stirrer with hermetically sealed stainless-steel housing, suitable for highly viscous media. Operating temperatures up to 50 °C.
- Very strong magnetic coupling by SmCo magnets, for magnetic power transmission over wide distances, for thick vessel bottoms or for double-coat vessels
- Ideal for integration into process engineering systems
IP protection class: IP 65.
MAXcontrol (external control unit must be ordered separately). Speed range: 100 - 1200 min⁻¹.
Stainless steel control unit for the connection of one stirring drive MAXdrive.
SoftStart for reliable and safe acceleration of the stirring bar
QuickSet for setting of start and maximum speed
QuickStop function against after-run and glass breakage
Storage of last working status when turning off
Digital display for speed and SoftStart settings (variable 20 - 99 seconds)
IP protection class: IP 20
Certifications: IP protection class: IP 20.
Specifications
- Catalog No:
- 442-0837
- 442-0823
- Model:
- MAXcontrol
- MAXdrive
- Speed range:
- 100 - 1200 min⁻¹
- Max. stirring capacity H₂O:
- 250 L
- Power input:
- 40 W
- Plate material:
- Stainless steel
- Plate dimensions:
- 260×260 mm
- Weight:
- 2,0 kg
- 9,8 kg
- W×D×H:
- 200×175×51 mm
- 260×260×68 mm