Order Entry
Finland
ContactUsLinkComponent
 
Rhodamine 6G 99%, pure
 
undefined
Rhodamine 6G 99%, pure

 

  • Appearance:
    Red-brown to brown Crystalline powder
  • Infrared spectrum:
    Conforms
  • UV spectrophotometry:
    ≥98.5 %
  • Enantiomeric excess:
    ≥97.5 %
  • Specific optical rotation:
    -33° to -39° (20°C, 589 nm) (c=1, CHCl3)
  • Titration with NaOH:
    ≥98.5 %