TASKI Jontec 300 Pur-Eco Floor Cleaner J-flex®
Catalog # DIVY100862310
Supplier: Diversey
Specifications
- Capacity:1,5 L
- Description:Low foaming, neutral floor cleaner in J-flex®
- Pack type:Box
- Pk:1.500 mL
Specifications
About this item
TASKI Jontec 300 Pur-Eco is a low foaming neutral cleaner for all water-resistant hard floors. Ideal in scrubber driers for coated floors.
- pH-neutral
- No residues on the floor and no build-up
- Low foaming
- Effective cleaning at very low dosage
- Fresh fragrance
Safe to use on all water resistant floors. No grey or 'greasy' floors. Good degreasing properties at minimum dosage to save costs and minimise the impact to the environment. Fast drying time without streaks.
W×D×H: 115×220×280 mm
Net weight: 1,51 kg
Gross weight: 1,91 kg