Suma Select A7 Concentrated Machine Dishwash Rinse Aid, 10 L
DIVY7510155
: Diversey
- Capacity:10 L
- Description:Suma Select A7 dishwasher rinse, self pack
- Pack type:Flexitainer®
- Pk:10 L
Suma Select A7 is a concentrated low foam general purpose rinse additive for machine dishwashing.
- Ensures quick drying
- Gives streak and spot-free results
- Highly concentrated formulation gives economy in use
- Low foaming action for more efficient operation
Suma Select A7 is a concentrated neutral rinse additive. It has been specially formulated for use in a wide range of ware washing machines. The special blend of non-ionic surfactants is designed to lower the surface tension of the final rinsing water. This prevents droplet formation, and because the water sheets-off the surface in a thin layer, drying times are also reduced. This special blend also prevents heavy foaming in the dish wash machine.
W×D×H: 175×250×370 mm
Net weight: 10,23 kg
Gross weight: 11,2 kg