Order Entry
Finland
ContactUsLinkComponent
Peltier Circulator, Hei-CHILL
Peltier Circulator, Hei-CHILL
Catalog # HEID591-01910-00
Peltier Circulator, Hei-CHILL
Catalog # HEID591-01910-00

Specifications

  • Flow rate:
    2,9 L/min
  • Temperature Range:
    −20...+70 °C
  • Capacity:
    5,5 L
  • Cooling capacity:
    600 W kW
  • Pk:
    1
  • Pump:
    Centrifugal pump
  • Type:
    Recirculating chiller

Specifications

About this item

With a high cooling capacity of 600 W and a heating power being almost twice as high, the Hei-CHILL Peltier thermostat is suitable for a large number of temperature control tasks.

  • 6 L tank volume for temperature stability, even under sustained load
  • Precise temperature regulation and stability of ≤0,05 °C
  • Operating temperature range of −10 to +70 °C
  • Modern 2.83 in. touch display
  • Ethernet, RS 232 and RS 485 interfaces for the integration in processing solutions

The thermostat can be integrated in processes by means of the Hei-PROCESS solutions using different interfaces. Furthermore, the device can be directly controlled via a Hei-VAP Expert Control or Ultimate Control rotary evaporator as recirculation chiller or can be used independently by the integrated touch display.

Electrical: 100/230 V, 50/60 Hz
Condenser type: Air-cooled