Order Entry
Finland
ContactUsLinkComponent
Rotary Evaporators, Hei-VAP Industrial B
Rotary Evaporators, Hei-VAP Industrial B
Certificates
undefined
Rotary Evaporators, Hei-VAP Industrial B

Specifications

  • Catalog No:
  • 531-3436
  • HEID518-28102-00
  • 531-3431
  • 531-3435
  • 531-3434
  • 531-3433
  • 531-3432
  • 531-3106
  • Model:
  • Hei-VAP Industrial B
  • Hei-VAP Industrial B
  • Hei-VAP Industrial B
  • Hei-VAP Industrial B
  • Hei-VAP Industrial B
  • Hei-VAP Industrial B
  • Hei-VAP Industrial B
  • Hei-VAP Industrial B
  • Rotation speed:
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • 6 - 160 min⁻¹
  • Evaporating rate:
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Toluene 26 L/h
    Acetone 25,9 L/h
    Ethanol 12,9 L/h
    Water 4,7 L/h
  • Cooling surface:
  • 120 cm²
  • 120 cm²
  • 120 cm²
  • 120 cm²
  • 120 cm²
  • 120 cm²
  • 120 cm²
  • 120 cm²
  • Bath capacity:
  • 24
  • 24
  • 24
  • 24
  • 24
  • 24
  • W×D×H:
  • 998×694×2,225 mm
  • 998×694×2,225 mm
  • 998×694×2,225 mm
  • 998×694×2,225 mm
  • 998×694×2,225 mm
  • 998×694×2,225 mm
  • 998×694×2,225 mm
  • 998×694×2,225 mm
  • Weight:
  • 120 kg (without glassware)
  • 120 kg (without glassware)
  • 120 kg (without glassware)
  • 120 kg (without glassware)
  • 120 kg (without glassware)
  • 120 kg (without glassware)
  • 120 kg (without glassware)
  • 120 kg (without glassware)
  • Temperature range:
  • 20...100 °C H₂O; 20...180 °C oil
  • 20...100 °C H₂O; 20...180 °C oil
  • 20...100 °C H₂O; 20...180 °C oil
  • 20...100 °C H₂O; 20...180 °C oil
  • 20...100 °C H₂O; 20...180 °C oil
  • 20...100 °C H₂O; 20...180 °C oil
  • 20...100 °C H₂O; 20...180 °C oil
  • 20...100 °C H₂O; 20...180 °C oil
  • Protection class:
  • Device IP 20; Control panel IP 45; I (IEC 61140)
  • Device IP 20; Control panel IP 45; I (IEC 61140)
  • Device IP 20; Control panel IP 45; I (IEC 61140)
  • Device IP 20; Control panel IP 45; I (IEC 61140)
  • Device IP 20; Control panel IP 45; I (IEC 61140)
  • Device IP 20; Control panel IP 45; I (IEC 61140)
  • Device IP 20; Control panel IP 45; I (IEC 61140)
  • Device IP 20; Control panel IP 45; I (IEC 61140)
  • Power:
  • 4,600 W max.
  • 4,600 W max.
  • 4,600 W max.
  • 4,600 W max.
  • 4,600 W max.
  • 4,600 W max.
  • 4,600 W max.
  • 4,600 W max.
  • Noise level:
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • <85 dB(A) (in accordance with IEC 61010)
  • Motor:
  • EC motor
  • EC motor
  • EC motor
  • EC motor
  • EC motor
  • EC motor
  • EC motor
  • EC motor
  • Heating power:
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • Electrical:
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • 230 V (50/60 Hz)
  • Display:
  • 7" touch display
  • 7" touch display
  • 7" touch display
  • 7" touch display
  • 7" touch display
  • 7" touch display
  • 7" touch display
  • 7" touch display
  • Bath Ø:
  • Inner: 397 mm; Outer: 400 mm
  • Inner: 397 mm; Outer: 400 mm
  • Inner: 397 mm; Outer: 400 mm
  • Inner: 397 mm; Outer: 400 mm
  • Inner: 397 mm; Outer: 400 mm
  • Inner: 397 mm; Outer: 400 mm
  • Inner: 397 mm; Outer: 400 mm
  • Inner: 397 mm; Outer: 400 mm
  • Accuracy:
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C
  • ±1 °C

Specifications