EcoClean® 60 Cleanroom Cotton Wipes, Non woven
Catalog # BERKECW60090920
Supplier: BERKSHIRE
Specifications
- Description:Lint free wipes
- L×W:230×230 mm
- Pk:1 KIT
Specifications
About this item
EcoClean® is an environmentally friendly wipe that has been designed for ISO Class 5 (Class 100) and above cleanroom applications. It is made from 100% natural fiber that contains no binders or additives, and it is manufactured by a proprietary process for low fiber release and high strength.
- 100% nonwoven cotton
- Manufactured by a proprietary process for low fiber release and high strength
- No binders or other additives
- Low ionic contamination
- High strength
- Heat resistant
- Highly absorbent and durable
- Extremely soft
- Resists build up of static charge
Applications includes:
• Cleaning high temperature production equipment and diffusion furnaces
• Absorbent, low linting work surface material
• Removing aqueous and solvent spills
• Critical industrial applications where absorbency and softness are critical
• Cleaning of support/less critical areas and manufacturing processes in regulated environments
• Wiping of optics and other sensitive surfaces
• Steam autoclavable for aseptic applications
Certifications: Compatible with ISO Class 5 (Class 100) cleanroom applications and above, FDA 21 CFR 177.2800 (GRAS).