Order Entry
Finland
ContactUsLinkComponent
Stainless Steel Circular Dollies
Stainless Steel Circular Dollies
Catalog # TEKMSHBD-DC29
Supplier:  TEKNOMEK
Stainless Steel Circular Dollies
Catalog # TEKMSHBD-DC29
Supplier:  TEKNOMEK

Specifications

  • Description:
    Stainless steel circular dolly, Ø 290 mm drum
  • Pk:
    1
  • Weight:
    150 kg

Specifications

About this item

Stainless steel circular dollies are extremely robust dollies with up to 150 kg payload. With stainless steel castors that work very smoothly, helping you move your items effortlessly.

  • Fully welded 304L-grade stainless steel
  • Brushed dull polish finish
  • 4 stainless steel swivel castors
  • 110 mm to platform
  • Crevice free
  • Easy-clean design

Dimensions:
Fits drums of diameter: 290, 390, 440 and 590 mm
Castor height: 110 mm