Specifications
- Description:Heavy duty table with rear tie bar
- Material:Stainless steel 304L
- W×D×H:1200×600×840 mm
- Pk:1
Specifications
About this item
This stainless steel heavy duty table with rear tie bar is an ideal surface for industries that require sterile, hygienic and contamination resistant surfaces. It is more sturdy with a heavier payload.
- Fully welded 304L-grade stainless steel
- Brushed dull polish finish
- Choice of stainless steel adjustable feet or stainless steel castors
- Single rear tie bar for additional storage space under unit
- Payload of up to 250 kg (225 kg on mobile options)
- Floor clearance to rear tie bar: 175 mm
Finished in brushed dull polish, it comes with 304L-grade stainless steel construction. The stainless steel adjustable feet with non-marking, rubber base lend stability and strength to the unit, with stainless steel castors available for mobile versions for added flexibility. It features a hidden framework and single rear tie bar which facilitates the simple fitting of add-on units. The space underneath can also be utilised for extra storage.
It has a height of 840 mm and comes in 1200, 1500 and 1800 mm width variants. The floor clearance to the rear tie bar is 175 mm giving easy access for cleaning.