Coleman FyreLite Start Gas Stove
Catalog # CAMP2203035
Supplier: CAMPING GAZ
Specifications
- Power:3200 W
- Description:Start gas stove, 228 g/h gas consumption, weight: 102 g
- W×D×H:911×430×860 mm
- Pk:1
Specifications
About this item
The Coleman FyreLite Start gas stove is a good backpacking stove with a good price-performance ratio.
- Made of high-quality stainless steel
- Foldable pot racks for compact storage
- It has a cross over the burner as a windbreak
Ideal for backpackers or campers when weight is an important consideration. The stove weighs 102 g and has an output of 3200 W. Comes with integrated wind protection, the stove delivers high performance, even in light winds.
The stainless steel pot support provides a stable support when cooking and can be easily folded for easy transport when not in use.
The device can be operated with Coleman® Xtreme Gas and Coleman® Performance Gas.
Delivery: A bag (100% polyester) is included in delivery.