- Description:Stainless steel cupboards
- Material:Stainless steel 304
- Seq:01
- W×D×H:600×400×1780 mm
- Pk:1
Stainless steel cupboards 304-grade, with a range of door options ensure robustness, hygiene and ease of cleaning. Designed with hygeine first!
- Sloping top
- Shelves sold separately
- 6 to 8 easy clean shelve adjustments (every 180 mm)
- Brushed dull polish finish
- Stainless steel adjustable feet with non-marking rubber base
Supplied with 6 (1780 mm high) easy clean shelf adjustments. The shelves have been cleverly designed so any liquid will fall to the back of the cupboard and out through the drainage holes placed in the base of the unit.
The doors are extremely tough, manufactured from 1,5 mm thick stainless steel, set in a super strong frame making these cupboards incredibly robust.
The cupboards are designed with hygiene in mind too! No ledges or crevices assures that dirt cannot collect.
The solid stainless steel construction and sloping top enable easy cleaning and the 300 mm legs allow easy access for cleaning underneath.