Cutting mill SM 300
Rapid and gentle size reduction of bulky, soft, medium-hard, fibrous, elastic and thermally sensitive materials. Powerful size reduction even of heterogeneous mixtures such as household waste, plastic materials, computer and electronic scrap and also organic material like wood, roots, bones, plants and feed pellets. The SM 300 can be perfectly adapted to application requirements due to its variable speed.
- Powerful size reduction with high torque 3 kW drive
- Defined final fineness by use of easily exchangeable bottom sieves
- Perfect adaptation to sample material thanks to variable speed
- Low heat build-up
- Various types of hopper available
: Please order rotor, hopper and bottom sieve separately.
: Supplied with with 5 litre collecting receptacle, base frame with wheels and extraction tool for rotor.
- Catalog No:
- 412-0290
- 412-0147
- 412-0148
- Model:
- SM 300
- SM 300
- SM 300
- Final fineness:
- 0,25 - 20 mm
- 0,25 - 20 mm
- 0,25 - 20 mm
- Material feed size:
- <60×80 mm
- <60×80 mm
- <60×80 mm
- Motor speed 50 Hz:
- 700 - 3000, variable
- 700 - 3000, variable
- 700 - 3000, variable
- Power consumption:
- 3000 W
- 3000 W
- 3000 W
- Power supply:
- 220 - 230 V, 50/60 Hz
- 220 - 230 V, 50/60 Hz
- 220 - 230 V, 50/60 Hz
- W×D×H with base frame:
- 1090×765×1691 mm
- 1090×765×1691 mm
- 1090×765×1691 mm
- Weight:
- ~160 kg (with base frame)
- ~160 kg (with base frame)
- ~160 kg (with base frame)