Chest Freezer, EFL 3056
LIEBEFL3056-20001
: Liebherr
- Storage capacity:266 L
- Noise level:33 dB
- Description:Chest freezer, EFL 3056
- Refrigerant:R 600a
- Defrost:Manual
- Door lock:Mechanical
- Housing W×D×H:1045×702×825 mm
- Material:Stainless steel
- Weight:75 kg
- Insulation:60 mm
- Pk:1
- Temperature:−14...−24 °C
Its appliances are optimised for maximum energy efficiency and low operating costs. When used with highly efficient compressors, these are extraordinarily efficient and, with their low global warming potential, also future-proof.
Reliable freshness wherever you need it: All chest freezers have a particular temperature suitability and can be used at ambient temperatures between −15 and +43 °C.
Uniform closure of the freezer is guaranteed thanks to the flexible lid seal. It prevents cold air escaping from the appliance and so enhances its energy efficiency. The seal is made from a highly resilient, long-lasting material and its performance is unaffected by temperature fluctuations. It is easy to clean and extremely hygienic.