UniFlex™ Stainless Steel Braided SPX Hoses for Water
Supplier: BROEN-LAB
Certificates
About this item
BROEN-LAB offers UniFlex™ hoses and flexible stainless steel pipes as an easy way to make the installation in the laboratory where safety and efficiency are required.
- All O-rings are lubricated with silicone based lubricant
- SPX hose with braiding in stainless steel
- Braiding: Stainless steel with one green stripe
- Materials with media contact: SPX, brass, EPDM with silicone based lubricant
- Sealing: EPDM, Aramid fiber/NBR
- Minimum length with connections: 160 mm
BROEN-LAB UniFlex™ hoses are the ideal solution where there is a higher requirement for flexibility. Installation with flexible hoses saves time and labour.
Specifications
- Catalog No:
- BROE93V40201000
- BROE93V41510700
- BROE93V12200700
- BROE93V40200700
- Bend radius:
- ≥40 mm
- ≥40 mm
- ≥40 mm
- ≥40 mm
- Max. pressure:
- 10 bar
- 10 bar
- 10 bar
- 10 bar
- Max. temperature:
- 90 °C
- 90 °C
- 90 °C
- 90 °C