Order Entry
Finland
ContactUsLinkComponent
Demonstration Multimeter, Analog ADM 1
Demonstration Multimeter, Analog ADM 1
Catalog # 765-1328
Supplier:  PHYWE
undefined
Demonstration Multimeter, Analog ADM 1
Catalog # 765-1328
Supplier:  PHYWE

Specifications

  • Description:
    Analog demonstration multimeter ADM 1
  • Pk:
    1

Specifications

About this item

PHYWES well-known demonstration multimeter ADM 2 has now been supplemented with the new, slightly smaller but still powerful ADM 1. ADM 1 is a passive, user-friendly instrument for measuring current and voltage (AC/DC).

Measuring scales and measuring ranges can be set from the front. The instrument is equipped with 6 different measuring scales (a total of 30 measuring ranges) which are rotated to the desired measuring range. The instrument is of the rotary coil type and is equipped with electronic overload protection for all measuring ranges.

Measuring ranges

V AV / DC: 1 300 V
A AC / DC: 1 mA 10 A
Dimensions: 385 × 320 × 185 mm
Weight: 5