Order Entry
Finland
ContactUsLinkComponent
1-(2-Pyridyl)piperazine 98%
Irritant
1-(2-Pyridyl)piperazine 98%
Certificates
undefined
Irritant
1-(2-Pyridyl)piperazine 98%

Specification Test Results

  • Appearance:
    Clear colorless to yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5930 to 1.5960 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Sulfate (SO4):
    ≤0.01 %
  • Arsenic (As):
    ≤3 ppm
  • Lead (Pb):
    ≤0.002 %
  • Insoluble matter:
    ≤0.005 %
  • Alkalies + earths:
    ≤0.2 %

Specification Test Results

Related Information