Dynamometers, compression and tension
Supplier: PHYWE
Certificates
About this item
Precision Dynamometers with fine tuning for both tensile and compressive forces.
The dynamometers are fitted with a double scale in N, easily removable compression rod with disc and overload protection. Zero adjustment up to 19 mm with adjusting screw for compensation of different loads eg. when tilted depending on the test setup. Measuring accuracy ±0,5% of the measured value.
Dimensions
The length of the scale: 12 cm
Length of the dynamometer without hook: 22 cm
Compression rod length: 34 cm
Scale extent outside nominal range +20%
Frequently Bought Together