Waterproof pH electrode, GE 114-WD
Catalog # GRSG610460
Supplier: Greisinger
Specifications
- Connection:BNC waterproof
- Ø×L:12×122 mm
- Description:GE114-WD-GE, cable length 1 m
- Material:PC
- Immersion depth:15 mm
- Resistance:5 bar
- Response time:7 - <20 s
- Reference system:KCl/AgCl (Gel)
- Zero-point:0 - ±20 mV
- Diaphr.:1× pellon
- Electrolyte:Gel
- Pk:1
- Temp.:0…60 °C
Specifications
About this item
The GE114 is a waterproof and universally applicable, robust and low-maintenance gel-electrode with pellon-diaphragm. It can be submersed for a longer time beyond the shaft.
- Fully submersible
- Pressure resistant
- Low-maintenance
- Universal and fast
- GMH 35xx, GMH 55xx, G 7500 and G150x
- Also for transmitter GPHU 014
Completely waterproof due to the special BNC-plug in combined with GMH55xx, G 7500 or G150x for demanding field application. Especially suited for fish farming, aquaristics (including salt water), drinking water, swimming pool and much more.