Plastic Olive, Curved with Screw Cap
Catalog # NEUB6043-14-1509
Supplier: NEUBERT VOLUME GLASSWAERE
Specifications
- Hole Ø:Cap: 9 mm
Olive: 5 mm - Thread:GL 14
- Pk:1
Specifications
About this item
This olive comes with perforated cap and silicone seal.
- Cap and olive material: PP
- Temperature resistance: 110 °C