Order Entry
Finland
ContactUsLinkComponent
Cole-Parmer® Integrity 10 Reaction Station
Cole-Parmer® Integrity 10 Reaction Station
Catalog # ELET36630-00
Supplier:  Cole-Parmer
undefined
Cole-Parmer® Integrity 10 Reaction Station
Catalog # ELET36630-00
Supplier:  Cole-Parmer

Specifications

  • Temperature range:
    up to 150 °C
  • Description:
    Cole-Parmer® Integrity 10 reaction station, 10×25 ml, digital dry block heater 10 openings, 25,5 mm block - tube/vial size accepted, 1 - 25 ml combination block-tube/vial size accepted, universal power
  • Electrical:
    100 - 230 V AC
  • W×D×H:
    429×152×160 mm
  • Pk:
    1

Specifications

About this item

Use the Integrity 10 reaction station to run ten independent experiments at once. By setting the temperature and stir rate individually for each cell users can assess the impact of both at the same time, speeding up investigative chemistry by ten-fold.

  • Perform 10 independent experiments at once, saving both time and money
  • View experiment results in real time on the monitor
  • Easily transfer data to a PC via a USB port or SD card
  • Variable stirring speeds from 350 to 1200 rpm ensure homogeneous sample mixing
  • Set sample temperature between –30 and 150 °C, with ±0,5 °C temperature accuracy
  • Optional attachment available for refluxing and working under inert conditions
  • Three year warranty
  • New, improved version of PS20001

Easily set up test parameters using the user-friendly touchscreen menu. Intuitive icons reduce potential for costly errors while preprogrammed profiles for routine measurements save time. Store results with information such as reaction composition, experiment owner, concentration, and the name of the profile with data stamp. View the progress of the reaction within each cell on the large monitor. It can also display at-a-glance results graphically. Extensive storage capacity allows for data capture and review. Download data to a PC via a USB port or SD card. Order software (ELET36630-92) for more in-depth analysis and evaluation.

Control the temperature for each cell through the block or by using a temperature probe in each cell's solution. A ±0,5 °C temperature stability and a minimal set point overshoot of 0,5 °C ensure temperature accuracy. Set ramps between 0,1 °C/min. to 5 °C/min. for fast cooling and heating. Use the crash function for even faster temperature changes, which is ideal for kinetic determinations. Individually controlled magnetic stirrer can be set for speeds between 350 to 1200 min⁻¹ (rpm) (use 12×4,5 mm cylindrical or 10×6 mm oval stir bars only). Order reducing sleeves and test tubes to accommodate sample volumes down to 1 ml.

The reflux/inerting head (ELET36630-97) is ideal for running parallel reactions for a long time, as is commonly required in organic chemistry experiments. Use with inerting caps to provide inert atmosphere to all ten cells. The integrated design eliminates the need to connect individual gas lines to each cell for a safer and effective solution.