Didactic laser 2, green
Catalog # 765-1393
Supplier: KVANT LIFE SCIENCE
Specifications
- Description:Didactic Laser 2, green
- Pk:1
Specifications
About this item
Equipped with key switch. Wavelength: 532 nm; (4×
2 mm).
Power: 1mW / Class II
Dimensions: 154 x 58 x 30 mm