Order Entry
Finland
ContactUsLinkComponent
Vacuum Cleaner, CD-230V EX (CFB) PHARMA
Vacuum Cleaner, CD-230V EX (CFB) PHARMA
Catalog # TIGV112162B3
Supplier:  TIGER-VAC
Vacuum Cleaner, CD-230V EX (CFB) PHARMA
Catalog # TIGV112162B3
Supplier:  TIGER-VAC

Specifications

  • Airflow:
    212 m³/h
  • Filters:
    ULPA filter with an efficiency of 99,999% at 0,12 micron
    Filtration efficiency of 99,9995% at 0,18 micron
    Tested IEST-RP-CC001
    U15 by MPPS method as per EN 1822
  • Vacuum pressure:
    2540 mm H20
  • Description:
    Vacuum cleaner, CD-230V EX (CFB) PHARMA CAT. 2GD Z1-21 for pharma dry recovery only
  • Model:
    CD-230V EX (CFB) PHARMA
  • W×D×H:
    480×640×1500 mm
  • Current:
    12,3 A
  • Cord length:
    10 m
  • Frequency:
    50 Hz
  • Power:
    1500 W
  • Voltage:
    230 V
  • Weight:
    97 kg
  • Phase:
    Single
  • Pk:
    1

Specifications

About this item

Designed to be attached to process machines and for general cleanup. Can also be used for the recovery of tablets in the pharmaceutical industry.

  • Legally certified explosion proof/dust ignition proof
  • Less than 10 Ω of resistivity
  • For dry recovery only

- ULPA filter with an efficiency of 99,999% at 0,12 micron.
- Filtration efficiency of 99,9995% at 0,18 micron.
- Tested IEST-RP-CC001. U15 by MPPS method as per EN 1822.
- All stainless steel type 304 construction.

Available with a conductive filter bag (CFB) or manual reverse purge with filter tubes (MRPFT) system. Continuous duty single phase (TEFC) explosion
proof/dust ignition proof motor.

Vertical mounting for areas with space constraints, static dissipative poly liner and retainer clip for the easy and safe disposal of recovered materials - included. All of our ULPA vacuum systems are aerosol leak tested before leaving our facility - included. Motor and switch box for use in the presence of conductive metal dust requires IP65 for dust group IIIC.

Delivery: Includes a muffler for noise reduction, also includes accessories and a complete static dissipative tool kit.
Caution: Note: For dry recovery only.