Order Entry
Finland
ContactUsLinkComponent
BROEN-LAB UniFlex™ Flexible Stainless Steel Pipes for Special Water
BROEN-LAB UniFlex™ Flexible Stainless Steel Pipes for Special Water
Catalog # BROE93Z40401000
Supplier:  BROEN-LAB
BROEN-LAB UniFlex™ Flexible Stainless Steel Pipes for Special Water
Catalog # BROE93Z40401000
Supplier:  BROEN-LAB

Specifications

  • Ext.Ø:
    12 mm
  • Ø int.:
    8,5 mm
  • Max. temperature:
    50 °C
  • Description:
    Flexible stainless steel pipe for special water with female G1/2" union nut inlet connection
  • Length:
    1000 mm
  • Max. operating pressure:
    21 bar
  • Pk:
    1
  • Fitting material:
    Stainless steel

Specifications

About this item

BROEN-LAB offers BROEN-LAB UniFlex™ hoses and flexible Stainless Steel pipes as an easy way to make the installation in the laboratory where safety and efficiency are required. BROEN-LAB UniFlex™ hoses are the ideal solution where there is a higher requirement for flexibility. Installation with flexible hoses saves time and labour - in other words - reduced installation costs.

  • Inner hose material: Stainless steel 1,4404 similar to AISI 316 L
  • Braiding: None
  • Materials with media contact: Stainless steel 1.4404, EPDM, aramide fibre/NBR gasket