Order Entry
Finland
ContactUsLinkComponent
Dri-Shield® 3000 Moisture Barrier Bag
Dri-Shield® 3000 Moisture Barrier Bag
Catalog # DESCD301216
Supplier:  DESCO
Dri-Shield® 3000 Moisture Barrier Bag
Catalog # DESCD301216
Supplier:  DESCO

Specifications

  • Description:
    Moisture barrier bag
  • Dimensions:
    305×405 mm
  • Thickness:
    0,15 mm
  • Pk:
    100
  • Weight:
    4,68 kg

Specifications

About this item

This foil moisture barrier bag provides protection for ESD sensitive and moisture sensitive electronics, typically SMT (Surface Mount Technology) items.

  • A nylon layer helps to strengthen the bag
  • The bags are heat sealable and suitable for vacuum packaging
  • Bags are printed with ESD protective and moisture sensitive warning symbols, and a lot code for traceability

SCS Moisture Barrier Bags Dri-Shield® 3000 are manufactured from a laminate of nylon, foil, and polyethylene. The metal layer provides discharge shielding and minimises the penetration of electric fields and electrostatic discharges.

Certifications: Meets ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD S11.4 Level 1, and IPC/JEDEC J-STD-033.