Order Entry
Finland
ContactUsLinkComponent
Slide warmer/stretching table, MST
Slide warmer/stretching table, MST
  720-1966
 :  Slee
undefined
Slide warmer/stretching table, MST
  720-1966
 :  Slee

 

  • Temperature range:
    Amb. ...+80 °C
  • Description:
    Slide warmer/stretching table, MST, 230 V/60 Hz
  • Electrical:
    230 V/60 Hz
  • W×D×H:
    300×415×90 mm
  • Weight:
    3 kg
  • Pk:
    1

 

 

The MST stretching table is designed for the stretching of paraffin sections. The scratch resistant black working surface is easy to clean. The highly efficient heat transfer allows low energy consumption of less than 65 W.

  • Integrated overheat protection
  • Digital temperature display
  • Temperature selection up to +80 °C

Complete unit W×D×H: 300×415×90 mm
Heated plate W×D×H: 265×325×65 mm
Temperature range: Ambient to +80 °C
Weight: 3 kg