Embra® Optimia Non Woven Compress
Catalog # SELA22300303
Supplier: Onemed Sverige AB
Specifications
- Description:Optimia nonwoven compress, polyester/viscose, 4-ply, white, non sterile
- L×W:100×100 mm
- Pk:150
Specifications
About this item
EMBRA® Optimia Nonwoven compress, 4-ply are produced from soft and highly absorptive nonwoven material. They are primarily used for cleaning and exudate absorption of wounds and abrasions.
- 70% renewable materials (viscose)
- High quality 70% viscose and 30% polyester, nonwoven material
- Low linting and high softness
- Keeps its shape, even when wet
- Free from binding agents and optical brighteners
- Effective in liquid and exudate absorption
- Less adherent to the wound than gauze devices
Available in several sizes and can be used for external wound care, treating burns or abrasions, in the first aid area etc. It can be sterilised using EO.
Optimised packaging for convenient dispensing and better protection from contamination.
Certifications: EN ISO 10993-5, EN ISO 10993-10, Medical Device Regulation (EU) 2017/745, MDR class I, EN ISO 11737-1, EN 1644-1, EN 1644-2, EN ISO 13485, EN ISO 15223-1, EN ISO 20417.