Heat Transfer Liquids, Kryo 70 A
Supplier: LAUDA
Certificates
About this item
Heat transfer liquid for use in systems with cold liquid overlay.
- Chemically inert and environmentally friendly synthetic silicone oil
- Low viscosity, ideal for temperatures below 0 °C
- Thermally stabilised, for use at temperatures above 200 °C
- Non corrosive
- Solidifying point is −100 °C
Certifications: Conforms with REACH and RoHs.
Specifications
- Density:924 kg/m³ at 20 °C
- Flash point:125 °C