Power Bank Energy
Catalog # VART57976101111
Supplier: VARTA GERAETEBATTERIE
Specifications
- Description:Power bank energy, 10000 mAh
- Height:14,5 mm
- Capacity:10000 mAh
- Weight:0.3 kg
- Depth:138 mm
- Pk:1
- Width:73 mm
Specifications
About this item
This is a powerful power bank with a capacity of 10000 mAh.
- Four white LEDs indicating the state of charge
- Made of plastic
- Stylish textured design with VARTA logo
- Possibility to charge up to 3 devices simultaneously
- Integrated LED module
- With 24 months warranty
Inputs: Micro USB 5V/2A, USB Type-C 5V/3A
Outputs: USB 5V/2,4A (2x), USB Type C 5V/3A
Weight: 233 g
Ordering information: A black 500 mm USB cable is included.