Order Entry
Finland
ContactUsLinkComponent
Safety and Cleaning Container
Safety and Cleaning Container
Catalog # DUEH3.89.005
Supplier:  DUPERTHAL
undefined
Safety and Cleaning Container
Catalog # DUEH3.89.005
Supplier:  DUPERTHAL

Specifications

  • Capacity:
    5 L
  • Description:
    Safety and cleaning containers, 400 mm (height)
  • Pk:
    1
  • Weight:
    2 kg

Specifications

About this item

Unpolished, stainless steel 1.4571 Dimensiom: 165×380 (Ø×H) mm tigth closure, Captive cap on flexible shaft Flame arrester in can neck.

Certifications: Type approval tested can according to ADR, RID and IMDG code Markings prepared according to GefStoffV and BGV A8 Aditional markings according to ADR/RID Testing: BAM-admittance.