Order Entry
Finland
ContactUsLinkComponent
Racks with 96 Sample Tubes for use with SampleJet
Racks with 96 Sample Tubes for use with SampleJet
Catalog # BRUKZ168406
Supplier:  BRUKER DALTRONIK
Racks with 96 Sample Tubes for use with SampleJet
Catalog # BRUKZ168406
Supplier:  BRUKER DALTRONIK

Specifications

  • Ø:
    3 mm
  • Wall thickness:
    0,38 mm
  • Description:
    Racks with 96 sample tubes
  • Length:
    103,5 mm
  • Pk:
    1

Specifications

About this item

Five racks with 96 tubes and pre-mounted open coded caps, designed for high throughput use and ready to fit the full storage capacity of SampleJet.

  • The best solution for high troughput application: allows to exploit 100% of SampleJet power
  • Quality improved and certified: certificate of comformity delivered with product
  • Full traceability of the rack by easy and immediate lot production identification through SampleJet
  • Price advantage compared to the single rack
  • Available for all probes supported by SampleJet (3 mm)

Camber: 60 µm