Roc Phenyl-Hexyl HPLC Columns (USP L11)
Supplier: Restek
Certificates
About this item
The Restek Phenyl-Hexyl features a phenyl ring attached to a 6-carbon chain.
- USP phase code: L11
- Ligand type: phenyl-hexyl
- Surface area: 300 m²/g
- Carbon load: 15%
- End-cap: yes
- pH range: 2,0 to 8,0
- Maximum temperature: 80 °C
Roc HPLC columns are built to be the cornerstone for your LC lab. These solid, reliable columns are pressure rated for any 400 bar HPLC system and deliver the peak shape, reproducibility, ruggedness, and performance you demand for all of your conventional HPLC applications. An exceptional value, Roc columns are priced for bulk use in routine analyses and large-volume workflows.
This high-purity, highly retentive phase features alternative selectivity to straight chain hydrocarbon phases like C8 or C18, and it is especially useful for aromatic analytes and complex samples.